Lenox
Band Saw Blade, 17 ft. 2 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel
- Zoro #: G7948249
- Mfr #: 1810698
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 4/6
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
$113.99
Subtotal: $113.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793031
- LENOX Band Saw Blade, 4 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 79978D2B41230
- LENOX Band Saw Blade, 10 ft. 11-7/8" L, 3/4" W, 3 TPI, 0.032" Thick, Carbon Steel 29362NEB103350
- LENOX Band Saw Blade, 11 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel 52821D2B113355
- LENOX Band Saw Blade, 10 ft. 10 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 80662D2B103300
- LENOX Band Saw Blade, 5 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 92755D2B51655
- LENOX Band Saw Blade, 4 ft. 4-3/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 67462D2B41330
- LENOX Band Saw Blade, 10 ft. 1-1/4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1852976
- LENOX Band Saw Blade, 21 ft. 10-1/2 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1806600
- MORSE Band Saw Blade, 100 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel ZHBDW18-100'
- SUPERCUT 70.5-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 389753
- Lenox Power Saw Blades