- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saw Blades
- /
- Band Saw Blades
- /
- Band Saw Blade, 17 ft. 2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
Lenox
Band Saw Blade, 17 ft. 2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7847038
- Mfr #: 34350D2B175230
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $67.44
Lenox #34350D2B175230 Specifications
- Zoro #: G7847038
- Mfr #: 34350D2B175230
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 17 ft. 2 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Thickness: 0.035 in
- Blade Series: Diemaster 2
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Blade Length: 17 ft 2 in
- Use Case: General/Maintenance
- For Material Thickness: 3/4 in to 1-1/4 in
- Cutting Edge Style: Hook
- For Material Width: 5 in to 8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 17 ft 2 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #34350D2B175230
Explore more
- LENOX Band Saw Blade, 17 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 96376D2B175205
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 34925D2B144520
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 88342D2B92945
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 36202D2B31140
- LENOX Band Saw Blade, 19 ft. 4 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 52680D2B195895
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide 49810TRB154725
- STARRETT Band Saw Blade, 10 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 99907-10
- LENOX Band Saw Blade, 14 ft. 7 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 28768D2B144445
- Lenox Band Saw Blades