Lenox
Band Saw Blade, 17 ft. 3 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7878039
- Mfr #: 95516D2B175270
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$72.10
Subtotal: $72.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #95516D2B175270
- Zoro #G7878039
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 17 ft. 3 in |
Width | 1/2" |
For Material Width | 1 in to 2 in |
Blade Width | 1/2 in |
Blade Length | 17 ft 3 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 4 |
Thickness | 0.035" |
Material | Steel |
Tooth Type | Straight |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Blade Series | Diemaster 2 |
For Material Thickness | 1/4 in to 5/8 in |
Cutting Edge Style | Hook |
Primary Material Application | General Purpose Metal Cutting |
Use Case | General/Maintenance |
Blade Material | Steel |
Blade Thickness | 0.035 in |
Tip Material | Bi-Metal |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 17 ft 3 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #95516D2B175270
Explore more
- LENOX Band Saw Blade, 10 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 81636D2B103250
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 80291D2B144420
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 70947D2B31140
- LENOX Band Saw Blade, 14 ft. 11 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793126
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79650CLB72360
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 96115D2B82450
- LENOX Band Saw Blade, 11 ft. 8-3/4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1803433
- LENOX Band Saw Blade, 15 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81681D2B154750
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 27146RPB113505
- SUPERCUT 100.75-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 207484
- LENOX Band Saw Blade, 10 ft. 5-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1855595
- Lenox Band Saw Blades