Lenox
Band Saw Blade, 17 ft. 3" L, 2" W, 3/4 TPI, 0.050" Thick, Steel
- Zoro #: G7829328
- Mfr #: 1852982
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$188.23
Ships from United States
Subtotal: $188.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1852982 Specifications
- Zoro #: G7829328
- Mfr #: 1852982
- UPC #: 781303142221
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 17 ft. 3"
- Width: 2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Width: 2 in
- Blade Series: Classic Pro
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: Production
- For Material Width: 2 in to 5 in
- Tip Material: Bi-Metal
- Blade Thickness: 0.05 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Cutting Edge Style: Variable
- Blade Length: 17 ft 3 in
- For Material Thickness: 1/2 in to 1 in
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 17 ft 3 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1852982
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 24 ft. 6" L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1849574
- LENOX Band Saw Blade, 22 ft. 2 in L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1829382
- LENOX Band Saw Blade, 19 ft. 1/2 in L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1819484
- LENOX Band Saw Blade, 20 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1777093
- LENOX Band Saw Blade, 16 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 90051D2B164900
- LENOX Band Saw Blade, 7 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 69090D2B72135
- LENOX Band Saw Blade, 21 ft. 1" L 27736RPB216400
- LENOX Band Saw Blade, 15 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 11111D2B154675
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- MORSE Band Saw Blade, 10 ft. 10 in L, 1" W, 8/11 TPI, 0.035" Thick, Bimetal 10'10" ZWEG083C811S
- SUPERCUT 136-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade 726022
- Lenox Power Saw Blades