Lenox
Band Saw Blade, 17 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7836608
- Mfr #: 1784240
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$80.00
Subtotal: $80.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 70123D2B51640
- LENOX Band Saw Blade, 4 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1789865
- LENOX Band Saw Blade, 5 ft. 2-1/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 89768D2B51580
- LENOX Band Saw Blade, 4 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793099
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81984D2B92995
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 98227D2B154725
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 69198D2B92910
- LENOX Band Saw Blade, 18 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 73892D2B185715
- LENOX Band Saw Blade, 15 ft. 9 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1801308
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 422627
- SUPERCUT 131.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 449754
- Lenox Band Saw Blades