Lenox
Band Saw Blade, 17 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7841885
- Mfr #: 1852926
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $101.55
Lenox #1852926 Specifications
- Zoro #: G7841885
- Mfr #: 1852926
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 17 ft. 6 in
- Width: 3/8"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Length: 17 ft 6 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- For Material Thickness: 0 in to 1/8 in
- Blade Series: Diemaster 2
- Blade Material: Steel
- For Material Width: 0 in to 1/4 in
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 3/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 17 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #1852926
Explore more
- LENOX Band Saw Blade, 24 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 92348D2B247570
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 99720D2B123935
- LENOX Band Saw Blade, 8 ft. 10 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 94464D2B82690
- LENOX Band Saw Blade, 3 ft. 6-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1767817
- LENOX Band Saw Blade, 5 ft. 4-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 53091D2B51645
- LENOX Band Saw Blade, 6 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 39400D2B61880
- LENOX Band Saw Blade, 27 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1804793
- SUPERCUT 67.5-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 434033
- SUPERCUT 238-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 203028
- Lenox Band Saw Blades