Lenox
Band Saw Blade, 17 ft. 9 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel
- Zoro #: G7950540
- Mfr #: 1829159
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/2"
- Teeth per Inch: 2/3
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
$137.99
Subtotal: $137.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 18 ft. 5" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1866258
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1819636
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1840330
- LENOX Band Saw Blade, 22 ft. L, 1/2" W, 4 TPI, 0.035" Thick, Steel 62981D2B226705
- LENOX Band Saw Blade, 13 ft. 7 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1802698
- LENOX Band Saw Blade, 20 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1806214
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 15253D2B103100
- LENOX Band Saw Blade, 10 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81045D2B103060
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81962D2B72425
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 1770655
- SUPERCUT 111-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 444674
- Lenox Band Saw Blades