Lenox
Band Saw Blade, 17 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel
- Zoro #: G7828661
- Mfr #: 1851999
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 4/6
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Classic Pro
- Application: Metalworking
$105.99
Subtotal: $105.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1807302
- LENOX Band Saw Blade, 13 ft. 10-1/2" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1851990
- LENOX Band Saw Blade, 12 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1851997
- LENOX Band Saw Blade, 9 ft. 9" L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1858770
- LENOX Band Saw Blade, 12 ft. 9 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1799998
- LENOX Band Saw Blade, 19 ft. L, 3/8" W, 4 TPI, 0.035" Thick, Steel 52046D2B195790
- LENOX Band Saw Blade, 10 ft. 1-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1775266
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51802D2B144370
- LENOX Band Saw Blade, 6 ft. 5-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 91319D2B61970
- LENOX Band Saw Blade, 26 ft. 11 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1812871
- SUPERCUT 113-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 444810
- Lenox Band Saw Blades