Lenox
Band Saw Blade, 17 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel
- Zoro #: G7950391
- Mfr #: 1825514
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$103.07
Subtotal: $103.07
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1825514 Specifications
- Zoro #: G7950391
- Mfr #: 1825514
- UPC #: 781303114914
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 17 ft.
- Width: 1-1/4"
- Teeth per Inch: 5/8
- Thickness: 0.042"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Thickness: 0.042 in
- Blade Length: 17 ft
- Cutting Edge Style: Variable
- Blade Material: Steel
- Blade Width: 1 1/4 in
- For Material Thickness: 1/4 in to 3/4 in
- Tip Material: Bi-Metal
- Use Case: Production
- Blade Series: Classic Pro
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 3/4 in to 2 in
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 17 ft, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1825514
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 16 ft. 2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1818497
- LENOX Band Saw Blade, 15 ft. 2-1/2" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1859395
- LENOX Band Saw Blade, 14 ft. 10" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1853884
- LENOX Band Saw Blade, 27 ft. 2-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1777616
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39420CLB144420
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 4025NEC1464
- LENOX Band Saw Blade, RxPlus 24x2x0.063x3/4 27488RPB247315
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Band Saw Blade, 20 ft.8" x 2"x0.063, 2/3T VP29010CL20667
- LENOX Band Saw Blade, 12 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52376D2B123735
- STARRETT Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-05-07-1/2
- Lenox Power Saw Blades