Lenox
Band Saw Blade, 17 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7865481
- Mfr #: 81026D2B175180
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$66.02
Ships from United States
Subtotal: $66.02
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #81026D2B175180 Specifications
- Zoro #: G7865481
- Mfr #: 81026D2B175180
- UPC #: 082472810264
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 17 ft.
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 17 ft
- Blade Thickness: 0.035 in
- Blade Series: Diemaster 2
- For Material Thickness: 1/8 in
- Cutting Edge Style: Standard
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/2 in
- For Material Width: 1/2 in to 3/4 in
- Tip Material: Bi-Metal
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 17 ft, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #81026D2B175180
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 92645D2B185640
- LENOX Band Saw Blade, 19 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 26687D2B196070
- LENOX Band Saw Blade, 19 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel 82217D2B195790
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 89181D2B103200
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 97877QPB103050
- LENOX Band Saw Blade, 12 ft. 4" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1851997
- LENOX Bandsaw Blade 133X1/2X3Tpi, 1/2" W, 3 TPI 56658FLB113380
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- LENOX Band Saw Blade, 15 ft. 9" L, 3/4" W 1792642
- M.K. MORSE - 8' 1/2"x 1" x 0.035 Bimetal M42 5/8 Band Saw Blade 4255580964BX1
- LENOX Band Saw Blade, 7 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 44710D2B72335
- Lenox Band Saw Blades