Lenox
Band Saw Blade, 17 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7849101
- Mfr #: 44970D2B175180
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$79.31
Subtotal: $79.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #44970D2B175180 Specifications
- Zoro #: G7849101
- Mfr #: 44970D2B175180
- UPC #: 082472449709
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 17 ft.
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/4 in to 5/8 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- For Material Width: 1 in to 2 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Hook
- Blade Thickness: 0.025 in
- Blade Width: 1/4 in
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Length: 17 ft
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 17 ft, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #44970D2B175180
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 47667D2B195920
- LENOX Band Saw Blade, 18 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 79764D2B185590
- LENOX Band Saw Blade, 19 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 82130D2B195995
- LENOX Band Saw Blade, 24 ft. 11" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1838200
- LENOX Band Saw Blade, 6 ft. 5-1/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 89104D2B61960
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 48588D2B82540
- LENOX BandSaw Blade, WB 13 2X1 1/4 .042 1.1 HR 89197WBB134015
- LENOX Band Saw Blade, 12ft 10" L, 3/4"W, 8/12 TPI 18726CLB123910
- LENOX Friction Band Saw Blade 88615FRB195945
- LENOX Band Saw Blade, 10 ft. 11-7/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 26968D2B103350
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 705003
- Lenox Power Saw Blades