Lenox
Band Saw Blade, 17 ft. L
- Zoro #: G0200561
- Mfr #: 92766QPB175180
Key Features
- Item: Band Saw Blade
- Teeth per Inch: 3/4
- Blade Length: 17 ft
- Cutting Edge Style: Gulleted
- For Material Thickness: 1/2 in to 1 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
- Tip Material: Metal
$136.96
Subtotal: $136.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #92766QPB175180 Specifications
- Zoro #: G0200561
- Mfr #: 92766QPB175180
- UPC #: 082472927665
- Item: Band Saw Blade
- Teeth per Inch: 3/4
- Blade Length: 17 ft
- Cutting Edge Style: Gulleted
- For Material Thickness: 1/2 in to 1 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
- Tip Material: Metal
- Blade Series: QXP
- Blade Thickness: 0.05
- For Material Width: 2 in to 5 in
- Blade Width: 1 1/2 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel, Tool Brand Lenox, Blade Series QXP, Blade Width 1 1/2 in, Blade Length 17 ft, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Metal, Cutting Edge Style Gulleted, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #92766QPB175180
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 1843185
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1809445
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal 70123D2B51640
- LENOX Band Saw Blade, 15 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1831625
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 15151D2B123760
- LENOX Band Saw Blade, 8 ft. 3-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 26079D2B82525
- LENOX Band Saw Blade, Vertical Cut, 1/2 X 610 53277D2B62085
- LENOX Band Saw Blade, 20 ft.8" x 2"x0.063, 2/3T VP29010CL20667
- LENOX Band Saw Blade, 11 ft. 6 x 1 x 0.035, 5/7T 1970738
- SUPERCUT 116-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 203585
- SUPERCUT 132-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade 531992
- Lenox Band Saw Blades