Lenox
Band Saw Blade, 18 ft. 1" L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7828670
- Mfr #: 1852002
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$90.42
Subtotal: $90.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1852002
- Zoro #G7828670
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 18 ft. 1" |
Width | 1" |
Blade Width | 1 in |
Blade Length | 18 ft 1 in |
For Material Width | 3/4 in to 2 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 5/8 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Classic Pro |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Blade Material | Steel |
Blade Series | Classic Pro |
Use Case | Production |
Primary Material Application | General Purpose Metal Cutting |
For Material Thickness | 1/4 in to 3/4 in |
Blade Thickness | 0.035 in |
Cutting Edge Style | Variable |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 18 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1852002
Explore more
- LENOX Band Saw Blade, 16 ft. 7 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1766216
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 80491D2B82535
- LENOX Band Saw Blade, 13 ft. 2 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1809225
- LENOX Band Saw Blade, 5 ft. 4-1/2" L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 12902D2B51638
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792723
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 52594D2B103300
- LENOX Band Saw Blade, 20 ft. 1-3/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 83361D2B206130
- LENOX Band Saw Blade, 12 ft. 2-1/2 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1825079
- LENOX Band Saw Blade, 12 ft. 5-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 87452D2B123795
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51802D2B144370
- SUPERCUT 132-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 533545
- Lenox Band Saw Blades