Lenox
Band Saw Blade, 18 ft. 10-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7839575
- Mfr #: 1818297
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $74.23
Lenox #1818297 Specifications
- Zoro #: G7839575
- Mfr #: 1818297
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 18 ft. 10-1/2 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Thickness: 0.025 in
- For Material Width: 1/2 in to 1 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Length: 18 ft 10-1/2 in
- Use Case: General/Maintenance
- For Material Thickness: 1/8 in to 1/4 in
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 18 ft 10-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #1818297
Explore more
- Lenox Band Saw Blade, 11 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 71583D2B113630
- Lenox Band Saw Blade, 17 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1838562
- Lenox Band Saw Blade, 11 ft. 3-3/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1772064
- Lenox Band Saw Blade, 4 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1789865
- Lenox Band Saw Blade, 4 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1767965
- Lenox Band Saw Blade, 13 ft. 3-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852234
- Lenox Band Saw Blade, 5 ft. 11 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 96204D2B51805
- Lenox Band Saw Blade, 10 ft. 5 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 91342D2B103175
- Morse Band Saw Blade, 14 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal ZWEDC812MAT 14 FT 9 IN
- Morse Band Saw Blade, 11 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHEDR06 -11'
- Starrett Band Saw Blade, 5 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal 99079-05-02
- Lenox Power Saw Blades