Lenox
Band Saw Blade, 18 ft. 10 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel, Classic Pro Series
Mfr # 1792960
Zoro # G7944505
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1-1/2"
- Teeth per Inch 2/3
- Thickness 0.050"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Series 39460CLB123910
- LENOX Band Saw Blade, 26 ft. 3 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel, Classic Pro Series 1807756
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series 1793036
- LENOX Band Saw Blade, 10 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1851979
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81726D2B72335
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal, Classic Pro Series 1793064
- LENOX Band Saw Blade, 12 ft. 2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel, Diemaster 2 Series 15670D2B123710
- LENOX Band Saw Blade, 9 ft. 1-1/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 51752D2B92775
- LENOX Band Saw Blade, 10 ft. 11-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1852113
- SUPERCUT 125-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 209082
- STARRETT Band Saw Blade, 9 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Intenss PRO-DIE Series 99165-09-06
- Lenox Band Saw Blades