Lenox

Band Saw Blade, 18 ft. 10 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel

Lenox Band Saw Blade,  18 ft. 10 in L,  1-1/4" W,  4/6 TPI,  0.042" Thick,  Steel 1793114
Hover or click to zoom Tap to zoom
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1-1/4"
  • Teeth per Inch: 4/6
  • Thickness: 0.042"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
See full product details
$130.61

Subtotal: $130.61

Lenox #1793114 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 18 ft. 10 in
  • Width: 1-1/4"
  • Teeth per Inch: 4/6
  • Thickness: 0.042"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Cutting Edge Style: Variable
  • For Material Width: 3/4 in to 2 in
  • Blade Series: Classic Pro
  • Blade Length: 18 ft 10 in
  • For Material Thickness: 1/4 in to 3/4 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Tip Material: Bi-Metal
  • Use Case: Production
  • Blade Material: Steel
  • Blade Thickness: 0.042 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1 1/4 in
  • Blade Length Group: 17 ft to 19 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 18 ft 10 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in

Reviews of Lenox #1793114

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.