Lenox
Band Saw Blade, 18 ft. 11 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 67253D2B185765
Zoro # G7855456
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 80343D2B123660
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80245D2B103050
- LENOX Band Saw Blade, 8 ft. 7/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792691
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 99246D2B103200
- LENOX Band Saw Blade, 11 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1814636
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series 88444CLB144545
- LENOX Band Saw Blade, 9 ft. 8 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 88078D2B92950
- LENOX Lenox Diemaster 2Ă‚ CTL Bandsaw Blade 13' 7" Long x 1/2" Wide, 10 TPI x 0.035 Thick 77210D2B134140
- LENOX Band Saw Blade, 9 ft. 7 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 76535D2B92920
- STARRETT Band Saw Blade, 6 ft. L, 1/2" W, 4 TPI, 0.025" Thick, High Carbon steel, Duratec SFB Series 91340-06
- SUPERCUT 146-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 437027
- Lenox Band Saw Blades