Lenox
Band Saw Blade, 18 ft. 3-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Zoro #: G7850057
- Mfr #: 48393D2B185575
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$75.79
Subtotal: $75.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #48393D2B185575 Specifications
- Zoro #: G7850057
- Mfr #: 48393D2B185575
- UPC #: 082472483932
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 18 ft. 3-1/2 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Standard
- Blade Material: Steel
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Blade Length: 18 ft 3-1/2 in
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.025 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 18 ft 3-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #48393D2B185575
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 80389D2B195895
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 94583D2B195945
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 47667D2B195920
- LENOX Band Saw Blade, 13 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53432D2B133960
- LENOX Band Saw Blade, 17 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 47981RPB175335
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 19823D2B123785
- LENOX Band Saw Blade, 20 ft. 8"x2"x0.063, 1.8/2T AB29145CL20667
- LENOX Band Saw Blade, 19 ft. 6" L, 1/2" W 89753TRB195945
- LENOX Band Saw Blade, 14 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 18359D2B144545
- LENOX Band Saw Blade, 6 ft. 3 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 78452D2B61905
- LENOX Band Saw Blade, 4 ft. 9-3/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1818245
- Lenox Power Saw Blades