Lenox
Band Saw Blade, 18 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Zoro #: G7855027
- Mfr #: 66782D2B185590
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$83.73
Subtotal: $83.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #66782D2B185590 Specifications
- Zoro #: G7855027
- Mfr #: 66782D2B185590
- UPC #: 082472667820
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 18 ft. 4 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Standard
- Blade Width: 1/2 in
- Blade Length: 18 ft 4 in
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- For Material Width: 1/4 in to 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 18 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #66782D2B185590
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1861601
- LENOX Band Saw Blade, 19 ft. 4-3/4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1834625
- LENOX Band Saw Blade, 9 ft. 2-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 12612D2B92815
- LENOX Band Saw Blade, 28 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1805209
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Bimetal 93752RPB195790
- LENOX Band Saw Blade, 10 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852186
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Band Saw Blade, 14 ft 9" L, 3/4" W, 4/6 TPI CL16019CL14750
- LENOX Band Saw Blade, 12 ft. 9" L, 1/4" W 1807617
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 26391D2B72350
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal 34335CLB72360
- Lenox Power Saw Blades