Lenox
Band Saw Blade, 18 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7945205
- Mfr #: 1793077
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$103.88
Subtotal: $103.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1793077
- Zoro #G7945205
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 18 ft. 6 in |
Width | 1-1/4" |
Blade Width | 1 1/4 in |
For Material Width | 2 in to 5 in |
Blade Length | 18 ft 6 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 3/4 |
Thickness | 0.042" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
Use Case | Production |
Tip Material | Bi-Metal |
Blade Series | Classic Pro |
Blade Material | Steel |
For Material Thickness | 1/2 in to 1 in |
Blade Thickness | 0.042 in |
Primary Material Application | General Purpose Metal Cutting |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 18 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1793077
Explore more
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793076
- LENOX Band Saw Blade, 20 ft. 8 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1800752
- LENOX Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 83188D2B41335
- LENOX Band Saw Blade, 27 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 86123D2B278355
- LENOX Band Saw Blade, 15 ft. 5" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1852210
- LENOX Band Saw Blade, 21 ft. 5 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1852151
- LENOX Band Saw Blade, 15 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 90000QPB154570
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 91161QPB154775
- LENOX Band Saw Blade, 5 ft. 10 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 86178D2B51780
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 99234-07-09
- DOALL SAWING PRODUCTS DoAll Dart Band Saw Blade, 1/4"W, .025 thick/gauge, 10 TPI 308-080080.250
- Lenox Power Saw Blades