Lenox
Band Saw Blade, 18 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7876587
- Mfr #: 92645D2B185640
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $90.86
Lenox #92645D2B185640 Specifications
- Zoro #: G7876587
- Mfr #: 92645D2B185640
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 18 ft. 6 in
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Use Case: General/Maintenance
- For Material Width: 1/2 in to 3/4 in
- For Material Thickness: 1/8 in
- Cutting Edge Style: Standard
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length: 18 ft 6 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 18 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws