Lenox
Band Saw Blade, 18 ft. 6 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7832286
- Mfr #: 13720D2B185640
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$70.83
Subtotal: $70.83
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1804756
- LENOX Band Saw Blade, 27 ft. 6" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1863699
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 79634CLB144420
- LENOX Band Saw Blade, 13 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1812004
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 29275D2B144370
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 25634D2B103125
- LENOX Band Saw Blade, 11 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 81660D2B113580
- LENOX Band Saw Blade, 22 ft. 1" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1831596
- LENOX Band Saw Blade, 12 ft. 7-1/8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1776563
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 12805D2B93000
- SUPERCUT 144-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 204612
- Lenox Band Saw Blades