Lenox
Band Saw Blade, 18 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7874679
- Mfr #: 89269D2B185640
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$75.79
Subtotal: $75.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #89269D2B185640 Specifications
- Zoro #: G7874679
- Mfr #: 89269D2B185640
- UPC #: 082472892697
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 18 ft. 6 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Length: 18 ft 6 in
- For Material Thickness: 1/4 in to 5/8 in
- Primary Material Application: General Purpose Metal Cutting
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- For Material Width: 1 in to 2 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- Blade Thickness: 0.025 in
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 18 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #89269D2B185640
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 82214D2B195945
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 80379D2B195920
- LENOX Band Saw Blade, 19 ft. 8-3/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26737D2B196015
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 1792883
- LENOX Band Saw Blade, 16 ft. 8 in L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1812066
- LENOX Band Saw Blade, 12 ft. 8-3/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807216
- LENOX Band Saw Blade, 13 ft., 11-1/4"x1"x0.035" 1989790
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81763D2B123860
- LENOX 2 ft. 8-1/2"L x 1"W Band Saw Blade 98586CLB298930
- STARRETT Band Saw Blade, 11 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-11-08-1/2
- SUPERCUT 150-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 537727
- Lenox Power Saw Blades