Lenox
Band Saw Blade, 18 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7836565
- Mfr #: 1782196
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
$75.79
Subtotal: $75.79
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 13 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 14287D2B133960
- LENOX Band Saw Blade, 4 ft. 4-3/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 67453D2B41330
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 25595D2B123885
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 81837D2B72375
- LENOX Band Saw Blade, 13 ft. 4 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792736
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 18809D2B134025
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 84670D2B103075
- LENOX Band Saw Blade, 7 ft. 7 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1769531
- LENOX Band Saw Blade, 10 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 47298D2B103200
- LENOX Bandsaw 10Ft 10-1/2In X 1In X 035-5/8In Saw Blades & Accessory AMS87890 CLSSC
- LENOX Band Saw Blade, 5 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 78615D2B51525
- Lenox Band Saw Blades