Lenox
Band Saw Blade, 18 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7872956
- Mfr #: 87100D2B185640
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$75.79
Subtotal: $75.79
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #87100D2B185640
- Zoro #G7872956
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 18 ft. 6 in |
Width | 1/4" |
For Material Width | 0 in to 1/4 in |
Blade Length | 18 ft 6 in |
Blade Width | 1/4 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 14/18 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Diemaster 2 |
For Use With | Band Saws |
Application | Metalworking |
For Use With Saw Type | Band Saws |
For Material Thickness | 0 in to 1/8 in |
Use Case | General/Maintenance |
Blade Series | Diemaster 2 |
Cutting Edge Style | Variable |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Blade Material | Steel |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 18 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #87100D2B185640
Explore more
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 85956D2B51790
- LENOX Band Saw Blade, 21 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1806244
- LENOX Band Saw Blade, 27 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 98067D2B278400
- LENOX Band Saw Blade, 12 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 12893D2B123658
- LENOX Band Saw Blade, 12 ft. 1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 93340D2B123670
- LENOX Band Saw Blade, 8 ft. 10 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 94464D2B82690
- LENOX Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793087
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 76314D2B113455
- LENOX Band Saw Blade, 10 ft. 3 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 15350D2B103125
- AGGRESSOR Bandsaw Blade, 1-1/2"x.050", 22"x6", 2/3", 22 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Bimetal A977-226
- SUPERCUT 71-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 389609
- Lenox Power Saw Blades