Lenox
Band Saw Blade, 18 ft. 9 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel
- Zoro #: G7948057
- Mfr #: 1809660
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/2"
- Teeth per Inch: 3/4
- Thickness: 0.050"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
$147.99
Subtotal: $147.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 17 ft. 5 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1809688
- LENOX Band Saw Blade, 16 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1855658
- LENOX Band Saw Blade, 19 ft. 3" L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1840607
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792732
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 95653QPB113355
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1837645
- LENOX Band Saw Blade, 21 ft. 9 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 96892D2B216630
- LENOX Band Saw Blade, 18 ft. 7-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 86736D2B185675
- LENOX Band Saw Blade, 6 ft. 5-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 77647D2B61970
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 6-10 TPI 303-901133.000
- LENOX BANDSAW BLADES Lenox Diemaster 2Â CTL Bandsaw Blade 7' 7-3/4" Long x 3/8" Wide, 14/18 TPI x 0.025 Thick 80525D2B72330
- Lenox Band Saw Blades