Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 18 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  18 ft. 9 in L,  1/2" W,  14/18 TPI,  0.025" Thick,  Steel 73892D2B185715
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$106.05
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 18 ft. 9 in
See full product details
This item ships free.
Total: $106.05

Lenox #73892D2B185715 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 18 ft. 9 in
  • Width: 1/2"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Thickness: 0.025 in
  • Cutting Edge Style: Variable
  • Tip Material: Bi-Metal
  • For Material Width: 0 in to 1/4 in
  • For Material Thickness: 0 in to 1/8 in
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1/2 in
  • Use Case: General/Maintenance
  • Blade Material: Steel
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length: 18 ft 9 in
  • Blade Series: Diemaster 2
  • Blade Length Group: 17 ft to 19 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 18 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in

Reviews of Lenox #73892D2B185715