Lenox

Band Saw Blade, 18 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel

Lenox Band Saw Blade,  18 ft. L,  1-1/2" W,  5/8 TPI,  0.050" Thick,  Steel 1835535
Hover or click to zoom Tap to zoom
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1-1/2"
  • Teeth per Inch: 5/8
  • Thickness: 0.050"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
See full product details
$171.30
This item ships free.

Subtotal: $171.30

Lenox #1835535 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 18 ft.
  • Width: 1-1/2"
  • Teeth per Inch: 5/8
  • Thickness: 0.050"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • Use Case: Production
  • Cutting Edge Style: Variable
  • Blade Width: 1 1/2 in
  • Blade Length: 18 ft
  • Blade Series: Classic Pro
  • Blade Material: Steel
  • For Material Thickness: 1/4 in to 3/4 in
  • Blade Thickness: 0.05 in
  • For Material Width: 3/4 in to 2 in
  • Tip Material: Bi-Metal
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Length Group: 17 ft to 19 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 18 ft, Blade Thickness 0.05 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in

Reviews of Lenox #1835535