Lenox
Band Saw Blade, 18 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7834806
- Mfr #: 1770891
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$73.94
Subtotal: $73.94
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1770891 Specifications
- Zoro #: G7834806
- Mfr #: 1770891
- UPC #: 781303018106
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 18 ft.
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Thickness: 0.025 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 0 in to 1/8 in
- Blade Width: 1/2 in
- Blade Length: 18 ft
- Blade Material: Steel
- For Material Width: 0 in to 1/4 in
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Cutting Edge Style: Standard
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 18 ft, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #1770891
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1792777
- LENOX Band Saw Blade, 8 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 82481D2B82590
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 70890D2B72415
- LENOX Band Saw Blade, 4 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1803973
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 66699D2B82655
- LENOX Band Saw Blade, 24 ft. 1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 86110D2B247320
- LENOX Band Saw Blade, 21 ft. 1" L 27736RPB216400
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX Band Saw Blade, CM 12X1 .035 3 STPTR CM17023CL12000
- SUPERCUT 105.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 709667
- SUPERCUT 105.5-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 709452
- Lenox Power Saw Blades