Lenox
Band Saw Blade, 18 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7844411
- Mfr #: 26182D2B185485
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $94.89
Lenox #26182D2B185485 Specifications
- Zoro #: G7844411
- Mfr #: 26182D2B185485
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 18 ft.
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Series: Diemaster 2
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/4 in to 5/8 in
- Blade Thickness: 0.035 in
- Blade Width: 1/2 in
- Blade Length: 18 ft
- Blade Material: Steel
- For Material Width: 1 in to 2 in
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Cutting Edge Style: Hook
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 18 ft, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #26182D2B185485
Explore more
- Lenox Band Saw Blade, 8 ft. 3-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1818992
- Lenox Band Saw Blade, 9 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel 78063D2B92745
- Lenox Band Saw Blade, 19 ft. 11 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 26688D2B196070
- Lenox Band Saw Blade, 16 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel 26811D2B164875
- Lenox Band Saw Blade, 3 ft. 5-7/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1775267
- Lenox Band Saw Blade, 9 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 81920D2B92870
- Lenox Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87912CLB123810
- Lenox Band Saw Blade, 5 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1800617
- Morse Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46MATPR-11' 3
- Morse Band Saw Blade, 9 ft. 3 in L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal ZWEFC812MAT-9' 3
- Starrett Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal 99124-12-06
- Lenox Power Saw Blades