Lenox
Band Saw Blade, 18 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7848928
- Mfr #: 44820D2B185485
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
$67.49
Subtotal: $67.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 93231D2B123760
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 81904D2B82490
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 78381D2B51725
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793015
- LENOX Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79684CLB92895
- LENOX Band Saw Blade, 8 ft. 7 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 67763D2B82615
- LENOX Band Saw Blade, 6 ft. 11 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 86049D2B62110
- LENOX Band Saw Blade, 13 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel 86089D2B133960
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 6 TPI, 0.025" Thick, Steel 75855D2B123660
- SUPERCUT 150-inch x 0.75-inch x 0.035 x 3 TPI Premium Bimetal Blade 532265
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1807302
- Lenox Band Saw Blades