Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 19 ft. 1 in L, 2" W, 3/4 TPI, 0.050" Thick, Steel

Lenox Band Saw Blade,  19 ft. 1 in L,  2" W,  3/4 TPI,  0.050" Thick,  Steel 1793141
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$197.35
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 19 ft. 1 in
See full product details
This item ships free.
Total: $197.35

Lenox #1793141 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 19 ft. 1 in
  • Width: 2"
  • Teeth per Inch: 3/4
  • Thickness: 0.050"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • Tip Material: Bi-Metal
  • Blade Width: 2 in
  • For Material Thickness: 1/2 in to 1 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Series: Classic Pro
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Thickness: 0.05 in
  • For Material Width: 2 in to 5 in
  • Use Case: Production
  • Blade Material: Steel
  • Blade Length: 19 ft 1 in
  • Cutting Edge Style: Variable
  • Blade Length Group: 17 ft to 19 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 2 in, Blade Length 19 ft 1 in, Blade Thickness 0.05 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws

Reviews of Lenox #1793141