Lenox
Band Saw Blade, 19 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7854029
- Mfr #: 62871D2B195815
Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $105.08
Lenox #62871D2B195815 Specifications
- Zoro #: G7854029
- Mfr #: 62871D2B195815
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 19 ft. 1 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Length: 19 ft 1 in
- Blade Width: 3/8 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1 in to 2 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- For Material Thickness: 1/4 in to 5/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- Blade Material: Steel
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 19 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #62871D2B195815
Explore more
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82140D2B51590
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1800427
- LENOX Band Saw Blade, 4 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 89499D2B41450
- LENOX Band Saw Blade, 14 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1837271
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 95556QPB123910
- LENOX Band Saw Blade, 19 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1854551
- LENOX Band Saw Blade, 9 ft. 11 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1816267
- LENOX Band Saw Blade, 10 ft. 2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 47289D2B103100
- SUPERCUT 71.75-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 390223
- LENOX Band Saw Blade, 10 ft. 2 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1807255
- Lenox Band Saw Blades