Lenox
Band Saw Blade, 19 ft. 10 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel, Classic Pro Series
Mfr # 1809125
Zoro # G7947987
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 2"
- Teeth per Inch 4/6
- Thickness 0.063"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 21 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1790298
- LENOX Band Saw Blade, 6 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 94993D2B61855
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series 1792727
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 81946D2B103050
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel, Diemaster 2 Series 92224D2B123685
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80238D2B92895
- LENOX Band Saw Blade, 4 ft. 7 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1783947
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 52449D2B195945
- LENOX Band Saw Blade, 18 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 99589D2B185640
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel, Flex Back Series ZHEDH04 -8'9
- SUPERCUT 44.875-inch x 0.5-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 515008
- Lenox Band Saw Blades