Lenox
Band Saw Blade, 19 ft. 10" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel
- Zoro #: G7828637
- Mfr #: 1851992
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 4/6
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Classic Pro
- For Use With: Band Saws
$129.99
Subtotal: $129.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 10 ft. 1-5/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1851430
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80313D2B72375
- LENOX Band Saw Blade, 14 ft. 5 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1815606
- LENOX Band Saw Blade, 7 ft. 5-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 66495D2B72280
- LENOX Band Saw Blade, 22 ft. 6" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1850648
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81865D2B82440
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 78182D2B82490
- LENOX Band Saw Blade, 14 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 86036D2B144265
- LENOX Band Saw Blade, 8 ft. 3 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1808735
- SUPERCUT 56.125-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 316018
- MORSE Band Saw Blade, 7 ft. 6 in L, 1/4" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBAR14-7'6
- Lenox Band Saw Blades