Lenox
Band Saw Blade, 19 ft. 3 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
Mfr # 1780954
Zoro # G7836431
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 53339D2B134140
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 87454D2B51640
- LENOX Band Saw Blade, 4 ft. 1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 79978D2B41230
- LENOX Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series 87895CLB113355
- LENOX Band Saw Blade, 14 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792743
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel, Diemaster 2 Series 85768D2B144520
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 26372D2B123685
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel, Diemaster 2 Series 98917D2B92830
- LENOX Band Saw Blade, 20 ft. 7 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel, Diemaster 2 Series 72891D2B206275
- SUPERCUT 70.5-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 389715
- MORSE Band Saw Blade, 11 ft. 1 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHEDH06-11'1
- Lenox Band Saw Blades