Lenox
Band Saw Blade, 19 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7846715
- Mfr #: 29478D2B195895
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$80.31
Subtotal: $80.31
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #29478D2B195895
- Zoro #G7846715
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 19 ft. 4 in |
Width | 1/4" |
Blade Length | 19 ft 4 in |
For Material Width | 1 in to 2 in |
Blade Width | 1/4 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 6 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Straight |
Grade | Production |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Blade Thickness | 0.025 in |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Hook |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Blade Series | Diemaster 2 |
Use Case | General/Maintenance |
Tip Material | Bi-Metal |
For Material Thickness | 1/4 in to 5/8 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 19 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #29478D2B195895
Explore more
- LENOX Band Saw Blade, 15 ft. 8-3/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1842923
- LENOX Band Saw Blade, 9 ft. 6-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1850995
- LENOX Band Saw Blade, 17 ft. 11" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1852275
- LENOX Band Saw Blade, 11 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1843186
- LENOX Band Saw Blade, 16 ft. 3 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1807302
- LENOX Band Saw Blade, 16 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 83971D2B164930
- LENOX Band Saw Blade, 4 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 66298D2B41450
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 82143D2B144445
- LENOX Band Saw Blade, 8 ft. 7/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 80806D2B82460
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 10-14 TPI 303-769158.000
- SUPERCUT 99.75-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 708134
- Lenox Power Saw Blades