customer-service Help
Lenox

Band Saw Blade, 19 ft. 4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  19 ft. 4 in L,  1/4" W,  6 TPI,  0.035" Thick,  Steel 84869D2B195895
Tap to zoom
Hover or click to zoom
This item ships free.

Total: $86.61

Lenox #84869D2B195895 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 19 ft. 4 in
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Tip Material: Bi-Metal
  • Blade Width: 1/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • Blade Length: 19 ft 4 in
  • Blade Material: Steel
  • Cutting Edge Style: Hook
  • For Material Width: 1 in to 2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Thickness: 0.035 in
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Length Group: 17 ft to 19 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 19 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #84869D2B195895