Lenox
Band Saw Blade, 19 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
Mfr # 1819017
Zoro # G7949341
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series 93620RPB123810
- LENOX Band Saw Blade, 13 ft. 7" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1852185
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80273D2B123810
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series 93736RPB154570
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Carbide 49590TRB144420
- LENOX Blade 6 X3/4X035X14, 1PK 20494B614R
- LENOX Band Saw Blade, 8 ft. 3 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 71849D2B82515
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 98327D2B41440
- LENOX Band Saw Blade, 11 ft. 3-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1783420
- LENOX Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal 81939D2B72375
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEFR14MAT-7' 9
- Lenox Band Saw Blades