Lenox
Band Saw Blade, 19 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7831595
- Mfr #: 12861D2B195945
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$72.53
Subtotal: $72.53
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #12861D2B195945 Specifications
- Zoro #: G7831595
- Mfr #: 12861D2B195945
- UPC #: 082472128611
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 19 ft. 6 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Cutting Edge Style: Variable
- For Material Width: 1/2 in to 1 in
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Blade Series: Diemaster 2
- For Material Thickness: 1/8 in to 1/4 in
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 19 ft 6 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Material: Steel
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 19 ft 6 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #12861D2B195945
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 15130D2B103175
- LENOX Band Saw Blade, 8 ft. 1 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 1767007
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 12613D2B92995
- LENOX Band Saw Blade, 14 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1788093
- LENOX Band Saw Blade, 14 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 72502D2B144495
- LENOX Band Saw Blade, 6 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel 87294D2B61830
- LENOX Band Saw Blade, 14 ft 9" L, 3/4" W, 4/6 TPI CL16019CL14750
- LENOX Band Saw Blade, 15 ft. 9" x 3/4" x 0.035 80869CLB154800
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 82135D2B144445
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 89624D2B103340
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 80365D2B82535
- Lenox Power Saw Blades