Lenox

Band Saw Blade, 19 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  19 ft. 6" L,  1" W,  2/3 TPI,  0.035" Thick,  Steel 1868279
Hover or click to zoom Tap to zoom
$130.58
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1"
  • Teeth per Inch: 2/3
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
See full product details
This item ships free.

Total: $130.58

Lenox #1868279 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 19 ft. 6"
  • Width: 1"
  • Teeth per Inch: 2/3
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Classic Pro
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Series: Classic Pro
  • Blade Width: 1 in
  • Tip Material: Bi-Metal
  • For Material Thickness: 1 in to 2-1/2 in
  • Blade Material: Steel
  • Use Case: Production
  • Cutting Edge Style: Variable
  • Blade Thickness: 0.035 in
  • Materials Cut: Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Width: 5 in to 10 in
  • Blade Length: 19 ft 6 in
  • Blade Length Group: 17 ft to 19 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 19 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in

Reviews of Lenox #1868279