Lenox
Band Saw Blade, 19 ft. 7 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7852391
- Mfr #: 52628D2B195970
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$81.36
Ships from United States
Subtotal: $81.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #52628D2B195970 Specifications
- Zoro #: G7852391
- Mfr #: 52628D2B195970
- UPC #: 082472526288
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 19 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Cutting Edge Style: Hook
- Blade Width: 1/2 in
- Blade Length: 19 ft 7 in
- For Material Thickness: 1/4 in to 5/8 in
- For Material Width: 1 in to 2 in
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 19 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #52628D2B195970
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 19 ft. 8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 29574D2B195995
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 82214D2B195945
- LENOX Band Saw Blade, 19 ft. 5 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 80379D2B195920
- LENOX Band Saw Blade, 7 ft. 9-5/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1835780
- LENOX Band Saw Blade, 10 ft. 5 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 13816D2B103175
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 99495D2B92845
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W 1823031
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Band Saw Blade, 16 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793107
- SUPERCUT 105-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 711127
- Lenox Power Saw Blades