Lenox
Band Saw Blade, 19 ft. 8-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series
Mfr # 1815856
Zoro # G7839417
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 99246D2B103200
- LENOX Band Saw Blade, 14 ft. 5" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1836214
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series 89437QPB123660
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80237D2B92895
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series 89322QPB123660
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1769682
- LENOX Lenox Diemaster 2® CTL Bandsaw Blade 5' 8-1/2" Long x 1/2" Wide, 6/10 TPI x 0.025 Thick 81467D2B51740
- LENOX Band Saw Blade, 13 ft. 3-7/8 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1807252
- LENOX Band Saw Blade, 13 ft. 11-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1842810
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 422627
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Bimetal, Duratec SFB Series 91420-10
- Lenox Power Saw Blades