Lenox
Band Saw Blade, 19 ft. 8-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series
Mfr # 1843003
Zoro # G7828059
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81417D2B123910
- LENOX Band Saw Blade, 17 ft. 2 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1793135
- LENOX Band Saw Blade, 10 ft. 1-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1836129
- LENOX Band Saw Blade, 18 ft. 10" L, Blade Series: Rx+ 93274RPB185740
- LENOX Band Saw Blade, 10 ft. L 93665RPB103050
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series 97891QPB144420
- LENOX Band Saw Blade, 4 ft. 4-3/8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel, Diemaster 2 Series 88095D2B41330
- LENOX Band Saw Blade, 8 ft. 11 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel, Diemaster 2 Series 84003D2B82730
- LENOX Band Saw Blade, 10 ft. 8-3/4 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 1766349
- SUPERCUT 88-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 200065
- SUPERCUT 65-inch x 0.625-inch x 0.025 x 4 TPI Hard Tooth Meat Saw Blade 379600
- Lenox Band Saw Blades