Lenox
Band Saw Blade, 19 ft. 8 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7832931
- Mfr #: 16027D2B195995
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$75.93
Subtotal: $75.93
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #16027D2B195995 Specifications
- Zoro #: G7832931
- Mfr #: 16027D2B195995
- UPC #: 082472160277
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 19 ft. 8 in
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Length: 19 ft 8 in
- Blade Material: Steel
- Blade Series: Diemaster 2
- For Material Width: 1 in to 2 in
- Blade Width: 1/2 in
- For Material Thickness: 1/4 in to 5/8 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Hook
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.035 in
- Use Case: General/Maintenance
- Blade Length Group: 17 ft to 19 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 19 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #16027D2B195995
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 3-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1782642
- LENOX Band Saw Blade, 18 ft. L, 1/2" W, 4 TPI, 0.035" Thick, Steel 25520D2B185485
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 86142D2B72350
- LENOX Band Saw Blade, 14 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 97653D2B144275
- LENOX Band Saw Blade, 8 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 89468D2B82565
- LENOX Band Saw Blade, 20 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 71907D2B206096
- LENOX Band Saw Blade, 16 ft. 4" L, 3/8" W 1805299
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W 1823031
- LENOX Carbide Band Saw Blade Carbide Bit 12714MGB93025
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 531909
- LENOX Band Saw Blade, 19 ft. 2" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1866143
- Lenox Band Saw Blades