Lenox
Band Saw Blade, 19 ft. 8" L, 1" W, 3/4 TPI, 0.035" Thick, Steel
- Zoro #: G7830341
- Mfr #: 1860747
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1"
- Teeth per Inch: 3/4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$108.00
Subtotal: $108.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1860747
- Zoro #G7830341
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 19 ft. 8" |
Width | 1" |
Blade Width | 1 in |
Blade Length | 19 ft 8 in |
For Material Width | 2 in to 5 in |
Blade Length Group | 17 ft to 19 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 3/4 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Classic Pro |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
Blade Series | Classic Pro |
Tip Material | Bi-Metal |
Use Case | Production |
For Material Thickness | 1/2 in to 1 in |
Primary Material Application | General Purpose Metal Cutting |
Blade Material | Steel |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 19 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in, For Use With Saw Type Band Saws
Reviews of Lenox #1860747
Explore more
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 27663RPB134115
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 87922CLB134115
- LENOX Band Saw Blade, 23 ft. 3" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1861187
- LENOX Band Saw Blade, 33 ft. 11-1/2" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1838607
- LENOX Band Saw Blade, 7 ft. 10-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 72720D2B72400
- LENOX Band Saw Blade, 13 ft. 4 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1806889
- LENOX Band Saw Blade, 11 ft. 4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 29211D2B113455
- LENOX Band Saw Blade, 9 ft. 4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51754D2B92845
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 88775D2B61840
- LENOX Band Saw Blade, 13 ft. 3-1/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807220
- SUPERCUT 111-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 444353
- Lenox Band Saw Blades