SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 19 ft. L , 1-1/2 In. W

LENOX| Zoro #: G2245153| Mfr #: 76413TRB195790

$478.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: Tri-MasterMaterial: CarbideItem: Band Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2245153 Mfr #: 76413TRB195790
Grade: Tri-MasterMaterial: Carbide
Item: Band Saw BladeFor Use With: Band Saws
Primary Saw Application: MetalTeeth per Inch: 2/3
Tooth Type: VariableApplication: Versatile Carbide Tipped Cutting
Length: 19 ft.Width: 1-1/2"
Thickness: 0.050"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Tri-Master, Material Carbide, Length 19 ft., Width 1-1/2 In., Thickness 0.050 In., Teeth per Inch 2/3, Tooth Type Variable, Application Versatile Carbide Tipped Cutting

Reviews