KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 19 ft. L , 1-1/2 In. W

LENOX| Zoro #: G1076756| Mfr #: 93752RPB195790

$115.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1-1/2"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076756 Mfr #: 93752RPB195790
Width: 1-1/2"Item: Band Saw Blade
For Use With: Band SawsApplication: Structurals, Tubing, Bundle Cutting
Tooth Type: VariableLength: 19 ft.
Grade: RX+Thickness: 0.050"
Material: BimetalTeeth per Inch: 5/8
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 19 ft., Width 1-1/2 In., Thickness 0.050 In., Teeth per Inch 5/8, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting

Reviews