Band Saw Blade, 19 ft. L , 1-1/2 In. W

LENOX| Zoro #: G0740835| Mfr #: 98204QPB195790

$116.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 19 ft.Thickness: 0.050"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0740835 Mfr #: 98204QPB195790
Tooth Type: VariableLength: 19 ft.
Thickness: 0.050"For Use With: Band Saws
Width: 1-1/2"Material: Bimetal
Teeth per Inch: 3/4Item: Band Saw Blade
Application: Extreme Production CuttingPrimary Saw Application: Metal
Grade: QXPCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 19 ft., Width 1-1/2 In., Thickness 0.050 In., Teeth per Inch 3/4, Material Bimetal, Grade QXP, For Use With Band Saws, Application Extreme Production Cutting

Reviews