Lenox
Band Saw Blade, 19 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal
- Zoro #: G6310184
- Mfr #: 93651RPB195790
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1-1/2"
- Teeth per Inch: 4/6
- Thickness: 0.050"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
- Grade: RX+
$147.99
Subtotal: $147.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 75515D2B144520
- LENOX Band Saw Blade, 14 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79709CLB144420
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 1792870
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 47455D2B62030
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 26516D2B123860
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 29293D2B51525
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 76619D2B82450
- LENOX Band Saw Blade, 19 ft. 4-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 72015D2B195905
- LENOX Band Saw Blade, 4 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 78675D2B41220
- SUPERCUT 92.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 422924
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 11' 6-1/4" Long x 1" Wide, 8/12 TPI x 0.035 Thick 85043CLB113510
- Lenox Power Saw Blades